Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7/16 In

  • Mfr # H4822KQ

  • Zoro # G3065128


product price: $11.19
/ea

Key Features

Decimal Equivalent
0.4375
Length under Head
1-3/8"
Inside Dia.
7/16 in
Outside Dia.
3/4 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4822KQ
Zoro #
G3065128
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/8"
Inside Dia.
7/16 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
7/16" (0.4375)
Head Thickness
7/32"
Drill Size
7/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Overall Length
1 3/8 in
Size - Decimal
47/64 in - 0.7344

Details

Decimal Equivalent
0.4375
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.