Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7.2mm

  • Mfr # H3212HY

  • Zoro # G3053401


product price: $7.59
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3212HY
Zoro #
G3053401
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Outside Dia.
1/2 in
Overall Length
3/4 in
Length under Head
3/4"
Head Dia.
39/64 in
Drill Size
7.20 mm
Inside Dia.
7.20 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
F - 0.2570

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Head Type
Yes
Decimal Equivalent
0.2835
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.