Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7.2mm

  • Mfr # H326HY

  • Zoro # G3097291


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Heat Treatment
Through Hardened
Outside Dia.
1/2 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
7.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326HY
Zoro #
G3097291
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia.
7.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
7.20 mm
Length under Head
3/8"
Head Thickness
7/32"
Overall Length
3/8 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#16 - 0.1770

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.2835
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.