Zoro Homepage

Drill Bushing, Type H, Drill Size 7/32 In

  • Mfr # H2616GO

  • Zoro # G3066029


product price: $9.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2188
Bushing Head Type
Headed
Head Material
High Speed Steel
Size- Decimal
7/32" (0.2188)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2616GO
Zoro #
G3066029
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
7/32" (0.2188)
Drill Size
7/32 in
Length under Head
1"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
5/32"
Inside Dia.
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia.
13/32 in
Head Dia.
1/2 in
Size - Decimal
41/64 in - 0.6406

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.