Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7/32 In

  • Mfr # H2628GO

  • Zoro # G9737682


product price: $12.19
/ea

Key Features

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
7/32" (0.2188)
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2628GO
Zoro #
G9737682
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
7/32" (0.2188)
Overall Length
1 3/4 in
Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
7/32 in
Head Thickness
5/32"
Outside Dia.
13/32 in
Length under Head
1-3/4"
Drill Size
7/32 in
Size - Decimal
43/64 in - 0.6719

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.2188
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.