Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7/32 In

  • Mfr # H3222GO

  • Zoro # G1831439


product price: $9.99
/ea

Key Features

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Drill Size
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
7/32" (0.2188)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3222GO
Zoro #
G1831439
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
7/32" (0.2188)
Length under Head
1-3/8"
Overall Length
1 3/8 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Inside Dia.
7/32 in
Head Thickness
7/32"
Size - Decimal
G - 0.2610

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2188
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.