Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7/32 In

  • Mfr # H325GO

  • Zoro # G3097888


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Bushing Head Type
Headed
Material
52100 Thru Hardened
Length under Head
5/16"
Size- Decimal
7/32" (0.2188)
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325GO
Zoro #
G3097888
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Size- Decimal
7/32" (0.2188)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Drill Size
7/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
5/16 in
Head Thickness
7/32"
Inside Dia.
7/32 in
Head Dia.
39/64 in
Size - Decimal
#14 - 0.1820

Details

Bushing Head Type
Headed
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2188
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.