Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7.5mm

  • Mfr # H3222IE

  • Zoro # G3052570


product price: $9.99
/ea

Key Features

Material
52100 Thru Hardened
Length under Head
1-3/8"
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.2953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3222IE
Zoro #
G3052570
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Outside Dia.
1/2 in
Inside Dia.
7.50 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 3/8 in
Drill Size
7.50 mm
Size- Decimal
7.50mm (0.2953)
Head Dia.
39/64 in
Size - Decimal
H - 0.2660

Details

Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2953
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.