Zoro Homepage

Drill Bushing, Type H, Drill Size 7.5mm

  • Mfr # H324IE

  • Zoro # G3098046


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Head Thickness
7/32"
Material - Machining
High Speed Steel
Size- Decimal
7.50mm (0.2953)
Decimal Equivalent
0.2953
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H324IE
Zoro #
G3098046
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Size- Decimal
7.50mm (0.2953)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
7.50 mm
Length under Head
1/4"
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Inside Dia.
7.50 mm
Head Dia.
39/64 in
Size - Decimal
#14 - 0.1820

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.