Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7.5mm

  • Mfr # H326IE

  • Zoro # G3097258


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Measurement System
Metric
Size- Decimal
7.50mm (0.2953)
Hardness
Rc 62-64
Outside Dia.
1/2 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H326IE
Zoro #
G3097258
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
7.50mm (0.2953)
Outside Dia.
1/2 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Inside Dia.
7.50 mm
Length under Head
3/8"
Drill Size
7.50 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Size - Decimal
#16 - 0.1770

Details

Measurement System
Metric
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.2953
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.