Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7/64 In

  • Mfr # H166DJ

  • Zoro # G3079548


product price: $9.55
/ea

Key Features

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Dia.
23/64 in
Length under Head
3/8"
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H166DJ
Zoro #
G3079548
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
23/64 in
Length under Head
3/8"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
7/64 in
Head Thickness
3/32"
Outside Dia.
1/4 in
Drill Size
7/64 in
Size- Decimal
7/64" (0.1094)
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
13/32 in - 0.4062

Details

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1094
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.