Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7/8 In

  • Mfr # HT8010NW

  • Zoro # G9741785


product price: $14.39
/ea

Key Features

Drill Size
7/8 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8010NW
Zoro #
G9741785
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
7/8" (0.8750)
Length under Head
5/8"
Head Dia.
1 1/2 in
Outside Dia.
1 1/4 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Head Thickness
1/4"
Inside Dia.
7/8 in
Size - Decimal
#9 - 0.1960

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.8750
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.