Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 7/8 In

  • Mfr # HT8024NW

  • Zoro # G6244113


product price: $17.45
/ea

Key Features

Head Thickness
1/4"
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8024NW
Zoro #
G6244113
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1-1/2"
Overall Length
1 1/2 in
Head Dia.
1 1/2 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Outside Dia.
1 1/4 in
Inside Dia.
7/8 in
Size- Decimal
7/8" (0.8750)
Drill Size
7/8 in
Size - Decimal
#9 - 0.1960

Details

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.8750
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.