Zoro Homepage

Drill Bushing, Type H, Drill Size 8.5mm

  • Mfr # H4012IX

  • Zoro # G1834449


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.3346
Material - Machining
High Speed Steel
Size- Decimal
8.50mm (0.3346)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4012IX
Zoro #
G1834449
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
8.50mm (0.3346)
Inside Dia.
8.50 mm
Drill Size
8.50 mm
Length under Head
3/4"
Outside Dia.
5/8 in
Head Dia.
51/64 in
Head Thickness
7/32"
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#18 - 0.1695

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.