Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 8.5mm

  • Mfr # HT3612IX

  • Zoro # G1834117


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
8.50mm (0.3346)
Overall Length
3/4 in
Inside Dia.
8.50 mm
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3612IX
Zoro #
G1834117
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
8.50mm (0.3346)
Overall Length
3/4 in
Inside Dia.
8.50 mm
Outside Dia.
9/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
8.50 mm
Head Dia.
11/16 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3/4"
Size - Decimal
#42 - 0.0935

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.3346
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Measurement System
Metric
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.