Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 8mm

  • Mfr # H3212IN

  • Zoro # G3053340


product price: $9.45
/ea

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Head Dia.
39/64 in
Head Material
High Speed Steel
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3212IN
Zoro #
G3053340
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Length under Head
3/4"
Drill Size
8.00 mm
Head Thickness
7/32"
Inside Dia.
8.00 mm
Size- Decimal
8.00mm (0.3150)
Size - Decimal
F - 0.2570

Details

Head Material
High Speed Steel
Measurement System
Metric
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.3150
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.