Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 8mm

  • Mfr # H3216IN

  • Zoro # G3052911


product price: $9.69
/ea

Key Features

Inside Dia.
8.00 mm
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Dia.
39/64 in
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3216IN
Zoro #
G3052911
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
8.00 mm
Head Dia.
39/64 in
Head Thickness
7/32"
Size- Decimal
8.00mm (0.3150)
Outside Dia.
1/2 in
Length under Head
1"
Drill Size
8.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
G - 0.2610

Details

Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Decimal Equivalent
0.3150
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Measurement System
Metric
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.