Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 8mm

  • Mfr # H326IN

  • Zoro # G1834476


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Decimal Equivalent
0.3150
Outside Dia.
1/2 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H326IN
Zoro #
G1834476
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
8.00 mm
Head Dia.
39/64 in
Drill Size
8.00 mm
Size- Decimal
8.00mm (0.3150)
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/8 in
Size - Decimal
#16 - 0.1770

Details

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Decimal Equivalent
0.3150
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Metric
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.