Zoro Homepage

Drill Bushing, Type H, Drill Size 8mm

  • Mfr # HT3610IN

  • Zoro # G3051539


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Bushing Type
Head Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
5/8"
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3610IN
Zoro #
G3051539
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
5/8"
Outside Dia.
9/16 in
Size- Decimal
8.00mm (0.3150)
Drill Size
8.00 mm
Head Thickness
3/32"
Head Dia.
11/16 in
Overall Length
5/8 in
Inside Dia.
8.00 mm
Size - Decimal
L - 0.2900

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.