Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 8mm

  • Mfr # HT364IN

  • Zoro # G3090599


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Material
High Speed Steel
Drill Size
8.00 mm
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT364IN
Zoro #
G3090599
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
8.00 mm
Outside Dia.
9/16 in
Inside Dia.
8.00 mm
Length under Head
1/4"
Head Thickness
3/32"
Head Dia.
11/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
8.00mm (0.3150)
Size - Decimal
#42 - 0.0935

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3150
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Metric
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.