Drill Bushing, Type H, Drill Size No 9
- Mfr # H328FZ
- Zoro # G3097151
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Dia.
39/64 in
Finish
High Speed Steel
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H328FZ
- Zoro #
- G3097151
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 39/64 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Inside Dia.
- #9
- Outside Dia.
- 1/2 in
- Head Thickness
- 7/32"
- Size- Decimal
- #9 (0.1960)
- Length under Head
- 1/2"
- Drill Size
- #9
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Overall Length
- 1/2 in
- Size - Decimal
- #16 - 0.1770
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.