Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 5623585
  • Zoro # G7680397

product price: 
$
10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623585
Zoro #
G7680397
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T304MU
No. of Edges
2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
DCMT3251MU
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Application
Turning
Clearance Angle
7 Degrees
Chip-Breaker Code
MU
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Included Angle
55 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
Carbide
ANSI Code
DCMT3251MU
Manufacturer Grade
WP15CT
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiN
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.