Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 9/16 In

  • Mfr # H6428LX

  • Zoro # G9735957


product price: $12.99
/ea

Key Features

Size- Decimal
9/16" (0.5625)
Outside Dia.
1 in
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6428LX
Zoro #
G9735957
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
9/16" (0.5625)
Outside Dia.
1 in
Drill Size
9/16 in
Head Thickness
3/16"
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Head Dia.
1 3/16 in
Size - Decimal
63/64 in - 0.9844

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.5625
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.