Zoro Homepage

Drill Bushing, Type H, Drill Size 9/16 In

  • Mfr # H648LX

  • Zoro # G3096375


product price: $8.95
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Size- Decimal
9/16" (0.5625)
Length under Head
1/2"
Head Thickness
5/16"
Drill Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648LX
Zoro #
G3096375
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
9/16" (0.5625)
Length under Head
1/2"
Head Thickness
5/16"
Overall Length
1/2 in
Drill Size
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
9/16 in
Head Dia.
1 15/64 in
Size - Decimal
#21 - 0.1590

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.