Drill Bushing, Type H, Drill Size 9/16 In
Mfr # HT566LX
Zoro # G3086791
product price: $9.15
/eaKey Features
Material - Machining
High Speed Steel
Decimal Equivalent
0.5625
Head Thickness
3/16"
Inside Dia.
9/16 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT566LX
Zoro #
G3086791
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/16"
Overall Length
3/8 in
Inside Dia.
9/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
9/16" (0.5625)
Length under Head
3/8"
Outside Dia.
7/8 in
Drill Size
9/16 in
Head Dia.
1 1/16 in
Size - Decimal
#76 - 0.0200
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.