Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 9.2mm

  • Mfr # H4012JK

  • Zoro # G3096628


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Size
9.20 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4012JK
Zoro #
G3096628
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9.20 mm
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Outside Dia.
5/8 in
Inside Dia.
9.20 mm
Length under Head
3/4"
Size - Decimal
#18 - 0.1695

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.3622
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.