Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 9/32 In

  • Mfr # H325HX

  • Zoro # G3097757


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H325HX
Zoro #
G3097757
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/16"
Inside Dia.
9/32 in
Overall Length
5/16 in
Drill Size
9/32 in
Head Dia.
39/64 in
Size- Decimal
9/32" (0.2812)
Head Thickness
7/32"
Size - Decimal
#15 - 0.1800

Details

Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Bushing Head Type
Headed
Decimal Equivalent
0.2812
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.