Zoro Homepage

Drill Bushing, Type H, Drill Size 9/32 In

  • Mfr # H326HX

  • Zoro # G3097300


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Decimal Equivalent
0.2812
Outside Dia.
1/2 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326HX
Zoro #
G3097300
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Overall Length
3/8 in
Drill Size
9/32 in
Head Thickness
7/32"
Inside Dia.
9/32 in
Head Dia.
39/64 in
Length under Head
3/8"
Size- Decimal
9/32" (0.2812)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#16 - 0.1770

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.