Drill Bushing, Type H, Drill Size 9/32 In
Mfr # HT285HX
Zoro # G3052397
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Finish
High Speed Steel
Bushing Head Type
Headed
Length under Head
5/16"
Decimal Equivalent
0.2812
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT285HX
Zoro #
G3052397
UPC #
-
Country of Origin
Multiple
Dimensions
Length under Head
5/16"
Inside Dia.
9/32 in
Head Dia.
9/16 in
Drill Size
9/32 in
Size- Decimal
9/32" (0.2812)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
7/16 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Size - Decimal
H - 0.2660
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.