Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 9/32 In

  • Mfr # HT286HX

  • Zoro # G3052126


product price: $7.65
/ea

Key Features

Head Dia.
9/16 in
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Inside Dia.
9/32 in
Size- Decimal
9/32" (0.2812)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT286HX
Zoro #
G3052126
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
9/16 in
Inside Dia.
9/32 in
Size- Decimal
9/32" (0.2812)
Length under Head
3/8"
Overall Length
3/8 in
Head Thickness
3/32"
Drill Size
9/32 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Size - Decimal
I - 0.2720

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2812
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.