Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 9/64 In

  • Mfr # H1616EG

  • Zoro # G6264273


product price: $15.39
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Drill Size
9/64 in
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1616EG
Zoro #
G6264273
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Drill Size
9/64 in
Head Thickness
3/32"
Length under Head
1"
Head Dia.
23/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9/64 in
Size- Decimal
9/64" (0.1406)
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#12 - 0.1890

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1406
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.