Zoro Homepage

Drill Bushing, Type H, Drill Size 9/64 In

  • Mfr # HT1610EG

  • Zoro # G3050349


product price: $10.19
/ea

Key Features

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
9/64" (0.1406)
Material
52100 Thru Hardened
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610EG
Zoro #
G3050349
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
9/64" (0.1406)
Drill Size
9/64 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
1/4 in
Length under Head
5/8"
Head Thickness
3/32"
Head Dia.
3/8 in
Size - Decimal
R - 0.3390

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.1406
Bushing Type
Head Press Fit
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.