Drill Bushing, Type H, Drill Size A
Mfr # H265GW
Zoro # G3054381
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Head Thickness
5/32"
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2340
Length under Head
5/16"
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H265GW
Zoro #
G3054381
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
5/32"
Length under Head
5/16"
Drill Size
A
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Size- Decimal
A (0.2340)
Inside Dia.
A
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
C - 0.2420
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.