Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size A

  • Mfr # H266GW

  • Zoro # G3054147


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Head Thickness
5/32"
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Dia.
1/2 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H266GW
Zoro #
G3054147
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Head Dia.
1/2 in
Length under Head
3/8"
Size- Decimal
A (0.2340)
Inside Dia.
A
Drill Size
A
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
C - 0.2420

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.2340
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.