Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size A

  • Mfr # H268GW

  • Zoro # G3053858


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Decimal Equivalent
0.2340
Length under Head
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H268GW
Zoro #
G3053858
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/2"
Inside Dia.
A
Overall Length
1/2 in
Size- Decimal
A (0.2340)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
5/32"
Outside Dia.
13/32 in
Head Dia.
1/2 in
Drill Size
A
Size - Decimal
D - 0.2460

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Decimal Equivalent
0.2340
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Measurement System
Letter
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.