Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size A

  • Mfr # H3216GW

  • Zoro # G3053167


product price: $9.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
A (0.2340)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3216GW
Zoro #
G3053167
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
A (0.2340)
Head Dia.
39/64 in
Drill Size
A
Head Thickness
7/32"
Overall Length
1 in
Inside Dia.
A
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
F - 0.2570

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.2340
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.