Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size A

  • Mfr # H3222GW

  • Zoro # G3052765


product price: $9.99
/ea

Key Features

Bushing Head Type
Headed
Finish
High Speed Steel
Head Dia.
39/64 in
Heat Treatment
Through Hardened
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3222GW
Zoro #
G3052765
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Overall Length
1 3/8 in
Head Thickness
7/32"
Inside Dia.
A
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
A
Outside Dia.
1/2 in
Size- Decimal
A (0.2340)
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
G - 0.2610

Details

Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Decimal Equivalent
0.2340
Bushing Type
Head Press Fit
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.