Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size A

  • Mfr # H328GW

  • Zoro # G3097020


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Size
A
Head Thickness
7/32"
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H328GW
Zoro #
G3097020
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
A
Head Thickness
7/32"
Outside Dia.
1/2 in
Inside Dia.
A
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Size- Decimal
A (0.2340)
Size - Decimal
#17 - 0.1730

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Material
52100 Thru Hardened
Decimal Equivalent
0.2340
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.