Drill Bushing, Type H, Drill Size A
Mfr # HT285GW
Zoro # G3052519
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Decimal Equivalent
0.2340
Size- Decimal
A (0.2340)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT285GW
Zoro #
G3052519
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
A (0.2340)
Overall Length
5/16 in
Outside Dia.
7/16 in
Length under Head
5/16"
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
A
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
9/16 in
Inside Dia.
A
Size - Decimal
H - 0.2660
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.