Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size A

  • Mfr # HT288GW

  • Zoro # G3052108


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material - Machining
High Speed Steel
Outside Dia.
7/16 in
Head Dia.
9/16 in
Head Thickness
3/32"
Inside Dia.
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT288GW
Zoro #
G3052108
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Head Dia.
9/16 in
Head Thickness
3/32"
Inside Dia.
A
Length under Head
1/2"
Size- Decimal
A (0.2340)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
A
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
I - 0.2720

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.2340
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.