Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size B

  • Mfr # H2622GZ

  • Zoro # G3065767


product price: $9.89
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Head Thickness
5/32"
Length under Head
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2622GZ
Zoro #
G3065767
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Length under Head
1-3/8"
Drill Size
B
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
B (0.2380)
Inside Dia.
B
Head Dia.
1/2 in
Overall Length
1 3/8 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
41/64 in - 0.6406

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Measurement System
Letter
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2380
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.