Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size B

  • Mfr # H266GZ

  • Zoro # G3054110


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Material
High Speed Steel
Head Dia.
1/2 in
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266GZ
Zoro #
G3054110
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
B
Size- Decimal
B (0.2380)
Length under Head
3/8"
Head Thickness
5/32"
Drill Size
B
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/32 in
Size - Decimal
C - 0.2420

Details

Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Decimal Equivalent
0.2380
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.