Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size B

  • Mfr # H3212GZ

  • Zoro # G3053569


product price: $8.95
/ea

Key Features

Drill Size
B
Rockwell Hardness
RC 62-64
Head Dia.
39/64 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3212GZ
Zoro #
G3053569
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
B
Head Dia.
39/64 in
Head Thickness
7/32"
Overall Length
3/4 in
Inside Dia.
B
Outside Dia.
1/2 in
Size- Decimal
B (0.2380)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
D - 0.2460

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2380
Bushing Head Type
Headed
Material
52100 Thru Hardened
Measurement System
Letter
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.