Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size B

  • Mfr # H325GZ

  • Zoro # G3097860


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Drill Bushing Wall Type
Standard Wall
Drill Size
B
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325GZ
Zoro #
G3097860
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
B
Outside Dia.
1/2 in
Size- Decimal
B (0.2380)
Length under Head
5/16"
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
B
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Size - Decimal
#14 - 0.1820

Details

Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Decimal Equivalent
0.2380
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.