Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size C

  • Mfr # H2622HB

  • Zoro # G3065758


product price: $9.89
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Letter
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.2420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2622HB
Zoro #
G3065758
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/8"
Head Dia.
1/2 in
Size- Decimal
C (0.2420)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
C
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
13/32 in
Head Thickness
5/32"
Inside Dia.
C
Overall Length
1 3/8 in
Size - Decimal
41/64 in - 0.6406

Details

Material - Machining
High Speed Steel
Measurement System
Letter
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.2420
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.