Zoro Homepage

Drill Bushing, Type H, Drill Size C

  • Mfr # H266HB

  • Zoro # G3054095


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Decimal Equivalent
0.2420
Head Material
High Speed Steel
Drill Size
C
Material
52100 Thru Hardened
Length under Head
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266HB
Zoro #
G3054095
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Drill Size
C
Length under Head
3/8"
Inside Dia.
C
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/32"
Size- Decimal
C (0.2420)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Size - Decimal
C - 0.2420

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.