Zoro Homepage

Drill Bushing, Type H, Drill Size C

  • Mfr # H3212HB

  • Zoro # G3053550


product price: $8.95
/ea

Key Features

Decimal Equivalent
0.2420
Inside Dia.
C
Heat Treatment
Through Hardened
Outside Dia.
1/2 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3212HB
Zoro #
G3053550
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
C
Outside Dia.
1/2 in
Length under Head
3/4"
Drill Size
C
Head Thickness
7/32"
Size- Decimal
C (0.2420)
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
D - 0.2460

Details

Decimal Equivalent
0.2420
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Letter
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.