Zoro Homepage

Drill Bushing, Type H, Drill Size C

  • Mfr # H3222HB

  • Zoro # G3052738


product price: $9.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Letter
Material
52100 Thru Hardened
Length under Head
1-3/8"
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3222HB
Zoro #
G3052738
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/8"
Outside Dia.
1/2 in
Overall Length
1 3/8 in
Head Dia.
39/64 in
Head Thickness
7/32"
Size- Decimal
C (0.2420)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
C
Drill Size
C
Size - Decimal
G - 0.2610

Details

Measurement System
Letter
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2420
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.