Zoro Homepage

Drill Bushing, Type H, Drill Size C

  • Mfr # H324HB

  • Zoro # G3098177


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
C
Size- Decimal
C (0.2420)
Hardness
Rc 62-64
Head Dia.
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H324HB
Zoro #
G3098177
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
C
Size- Decimal
C (0.2420)
Head Dia.
39/64 in
Overall Length
1/4 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/4"
Drill Size
C
Outside Dia.
1/2 in
Size - Decimal
#13 - 0.1850

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.2420
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Letter
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.