Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size C

  • Mfr # HT288HB

  • Zoro # G3051828


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Decimal Equivalent
0.2420
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Outside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT288HB
Zoro #
G3051828
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Inside Dia.
C
Head Dia.
9/16 in
Size- Decimal
C (0.2420)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Overall Length
1/2 in
Length under Head
1/2"
Drill Size
C
Size - Decimal
J - 0.2770

Details

Decimal Equivalent
0.2420
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Measurement System
Letter
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.